Skip Content
SFTY HAND RAIL SECTION,L 96IN,H 42- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SFTY HAND RAIL SECTION,L 96IN,H 42-

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HEK8
  • Mfr. Model # 2HEK8
  • UNSPSC # 30191601
  • CATALOGUE PAGE # 1987
  • Shipping Weight 60.0 lbs

Technical Specs

  • Overall Height 42-1/8"
  • Item Safety Hand Rail Section
  • Includes 21-1/4" High Midrail
  • Colour Yellow
  • Midrail Height 21"
  • Mounting Plate Dimensions 4" x 4"
  • Overall Length 96"
  • For Use With Safety Handail System
  • Number of Mounting Holes 4
  • Mounting Hole Dia. 3/8"
  • Handrail Component Handrail Section
  • Handrail Shape Square
  • Top Rail Height 42"
  • Handrail Component Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list