SFTY HAND RAIL SECTION,L 48IN,H 42- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SFTY HAND RAIL SECTION,L 48IN,H 42-

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HEK9
  • Mfr. Model # 2HEK9
  • UNSPSC # 30191601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs

Technical Specs

  • Colour Yellow
  • Includes 21-1/4" H Midrail and 4" Toe Board
  • Overall Length 48"
  • Item Safety Hand Rail Section
  • Overall Height 42-1/8"
  • Mounting Plate Dimensions 4" x 4"
  • For Use With Safety Handail System
  • Number of Mounting Holes 4
  • Mounting Hole Dia. 3/8"
  • Midrail Height 21-1/4"
  • Handrail Component Handrail Section
  • Handrail Component Material Steel
  • Top Rail Height 42"
  • Handrail Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list