SFTY HAND RAIL SECTION,48 IN X 42-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SFTY HAND RAIL SECTION,48 IN X 42-1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HEK7
  • Mfr. Model # 2HEK7
  • UNSPSC # 30191601
  • CATALOGUE PAGE # 1987
  • Shipping Weight 29.55 lbs

Technical Specs

  • Colour Yellow
  • Item Safety Hand Rail Section
  • Includes 21-1/4" High Midrail
  • Overall Height 42-1/8"
  • Overall Length 48"
  • Mounting Plate Dimensions 4" x 4"
  • Midrail Height 21"
  • For Use With Safety Handail System
  • Mounting Hole Dia. 3/8"
  • Number of Mounting Holes 4
  • Handrail Component Handrail Section
  • Handrail Shape Square
  • Top Rail Height 42"
  • Handrail Component Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list