Skip Content
SFTY GLS, BLK TPL/STRP I/OMIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SFTY GLS, BLK TPL/STRP I/OMIR

UVEX BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS4044
  • Mfr. Model # S4044
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2524
  • Shipping Weight 0.106 lbs

Technical Specs

  • Item Protective Eyewear
  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Lens Colour SCT-Reflect 50
  • Venting Indirect
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • UV Protection 99.9% UVA, UVB, UVC
  • Lens Material Polycarbonate
  • Includes Ind. Box, 10 pr./Stocker, 200 pr./Master Case Master Case Weight: 24 pounds Master Case Dimensions: 28.9" x 14.5" x 23.6"
  • Foam Lined Yes
  • Primary Lens Color Gray
  • Eyewear Size Universal

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List