SFTY GLS, BLK TPL/STRP CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SFTY GLS, BLK TPL/STRP CLR

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS4040
  • Mfr. Model # S4040
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2524
  • Shipping Weight 0.106 lbs

Technical Specs

  • Frame Colour Black
  • Item Protective Eyewear
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.9% UVA, UVB, UVC
  • Frame Material Polycarbonate
  • Includes Ind. Box, 10 pr./Stocker, 200 pr./Master Case Master Case Weight: 24 pounds Master Case Dimensions: 28.9" x 14.5" x 23.6"
  • Primary Lens Color Clear
  • Foam Lined Yes
  • Eyewear Size Universal
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list