Skip Content
SFT SWITCH NONFSBLE 3PST 400A 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SFT SWITCH NONFSBLE 3PST 400A 600V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDHU365AWK
  • Mfr. Model # HU365AWK
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Depth 51.5"
  • Height 13.1"
  • HP 250 HP @ 600VAC
  • Item Safety Switch
  • Number of Poles 3
  • Material of Construction Steel
  • Number of Wires 3
  • Phase 3
  • Width 27"
  • Contact Form 3PST
  • Duty Heavy
  • NEMA Enclosure Type 12
  • Voltage 600VAC
  • Standards UL Listed
  • Fusible / Nonfusible Nonfusible

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List