Skip Content
SF 770 PRIMER ADH PROMOTER (HEPT) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SF 770 PRIMER ADH PROMOTER (HEPT)

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT18397
  • Mfr. Model # 18397
  • UNSPSC # 15121804
  • CATALOGUE PAGE # 1578
  • Shipping Weight 0.9 lbs

Product Details

Loctite(R) 770(TM) Prism(R) primer. 16 fl. oz. Can. An adhesion promoter formulated for use with polyolefins and other low-energy surfaces.

Technical Specs

  • Application Accelerators, Accelerators, Activators, Primers (for Adhesives), Activators, Aircraft Appearance and Part Cleaning, Chemical milling Processes, Chrome, Chrome Free, Cleaners, Conversion Chrome, Conversion Chrome Free, Conversion Coatings, Conversion Phosphate, Corrosion Remover, Deoxidizers / Etchants, Iron, Manganese, Maskants, Phosphate Coating, Phosphate Free Coating, Plastic, Plastic Pre-treatments, Primers, Primers, Seal Rinse, Surface Preparation, Surface Treatments, Zinc
  • Colour Clear, Hazy: Slightly Hazy
  • Item Loctite SF 770 Primer
  • On-Part Life 8 hr.
  • Type Heptane-Based
  • Dry Time 30 sec.
  • For Use With Instant Adhesives
  • Size (Oz.) 15 oz.
  • Package Quantity 1
  • Coverage 200 sq. ft./gal.
  • Standards CFIA Approved
  • Flash Point (F) 30

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list