Skip Content
SF 770 PRIMER ADH PROMOTER (HEPT) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SF 770 PRIMER ADH PROMOTER (HEPT)

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT18396
  • Mfr. Model # 18396
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1578
  • Shipping Weight 0.23 lbs

Product Details

770 prism primer is an adhesion promoter formulated for use with polyolefins and other low-energy surfaces. Use with Loctite cyanoacrylate adhesives. Features fast dry time and long on part life, 1.75 fl. oz. bottle.

Technical Specs

  • Application All Cyanoacrylates
  • Item 1.75 fl. oz. Bottle
  • Colour Colourless
  • Type Loctite(R) 770(TM) Prism(R) Primer
  • Dry Time 30 sec.
  • On-Part Life 8 hr.
  • VOC (%) 99.9%, 680 g/L
  • Flash Point (F) 28.4 Degrees F
  • For Use With Polyolefin and Other Low Energy Surfaces
  • Size 1.75 oz.
  • Package Quantity 1
  • Size (Oz.) 1.75 oz.
  • Viscosity 1.25 cP
  • Specific Gravity 0.68
  • Standards CFIA
  • Coverage 200 sq. ft./gal.

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List