SF 7693 COLD GALVANIZING COMPD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SF 7693 COLD GALVANIZING COMPD

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT82039
  • Mfr. Model # 82039
  • UNSPSC # 31211509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • Colour Gray
  • Item Cold Galvanizing Compound
  • Features Aerosol
  • Size 15 oz.
  • Base Type Solvent
  • Coverage 200 sq. ft./gal.
  • Dry Time 24 hr.
  • Standards
  • Exposure Conditions Interior/Exterior
  • VOC Content 565 g/L
  • Dry Time Recoat 15 min.
  • Dry Time Tack Free 15 min.
  • Application Temperature Up to 400 Degrees F
  • Resin Type Epoxy
  • Paint and Primer Application Method Spray
  • Paint Color Family Grays
  • Paint and Primer Finish Semi-Gloss
  • Paint and Primer Surface Material Metal
  • Net Weight 15 oz.
  • Paint and Primer Sub Category Compounds
  • Paint Primer, Sealers & Rust Reformers Item Cold Galvanizing Compound

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list