SEWER NOZZLE, 4.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SEWER NOZZLE, 4.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ANT9
  • Mfr. Model # 3ANT9
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • GPM @ 1000 PSI 2.25
  • GPM @ 2000 PSI 3.18
  • Includes -
  • Item Sewer Nozzle
  • Material Stainless Steel
  • GPM @ 1500 PSI 2.76
  • GPM @ 2500 PSI 3.56
  • Nozzle Size 4.5
  • GPM @ 3500 PSI 4.21
  • GPM @ 3000 PSI 3.90
  • GPM @ 800 PSI 2.01
  • GPM @ 4000 PSI 4.50
  • GPM @ 5000 PSI 5.03
  • Inlet 1/4" (F)NPT
  • Max. Pressure 5,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list