Skip Content
SEWAGE SYSTEM, 1/2HP, VERTICAL SWIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEWAGE SYSTEM, 1/2HP, VERTICAL SWIT

ZOELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JGW4
  • Mfr. Model # 6JGW4
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • GPM of Water @ 15 Ft. of Head 50
  • Features Fully Assembled with Thermal Overload Protection, Non-Clogging Vortex Impeller, Anti-Floatation Device Helps to Eliminate Basin From Floating
  • GPM of Water @ 10 Ft. of Head 89
  • GPM of Water @ 20 Ft. of Head 10
  • GPM of Water @ 5 Ft. of Head 128
  • Item Simplex Sewage System
  • Includes Internal 2" PVC Discharge Pipe
  • Hz 60
  • Cover Material Thermoplastic
  • Inlet 4"
  • Basin Material Polyethylene
  • Vent 2
  • Basin Height 24"
  • Basin Dia. 24"
  • Basin Capacity 41.0 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list