Skip Content
SEWAGE SYSTEM,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEWAGE SYSTEM,1/2 HP

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YU18
  • Mfr. Model # 5YU18
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.0 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 118
  • GPM of Water @ 25 Ft. of Head 0
  • GPM of Water @ 5 Ft. of Head 140
  • GPM of Water @ 20 Ft. of Head 55
  • GPM of Water @ 15 Ft. of Head 92
  • Includes Prewired High Level Alarm
  • Item Simplex Sewage System
  • Hz 60
  • Cord Size 16 Gauge, 3 Conductor
  • Cover Material Polypropylene
  • Inlet 4"
  • Vent 2"
  • Basin Material Polyethylene
  • Basin Height 24"
  • Basin Dia. 24"
  • Basin Capacity 41.0 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list