Skip Content
SEWAGE PUMP ASSY 1/3HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEWAGE PUMP ASSY 1/3HP

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP620010
  • Mfr. Model # 620010
  • UNSPSC # 40151517
  • CATALOGUE PAGE # 1856
  • Shipping Weight 52.0 lbs

Product Details

High head effluent pump. Cast iron class 30 motor/pump housing. Power cord sealed at motor housing. Cast iron class 30 impeller: solids handling non-clog. Discharge: 2 inch NPT. Stainless steel fasteners throughout for serviceability.

Technical Specs

  • GPM of Water @ 15 Ft. of Head 70
  • GPM of Water @ 25 Ft. of Head 15
  • GPM of Water @ 10 Ft. of Head 90
  • GPM of Water @ 20 Ft. of Head 45
  • Features Designed for High Torque
  • Application Effluent Wastewater Removal, Dewatering, Water Transfer
  • Bearing Type Upper and Lower Ball
  • Item Sewage Pump
  • Hz 60
  • Shaft Seal Carbon/ceramic
  • Discharge NPT 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list