Skip Content
SEWAGE PUMP,5HP, 240/480V,3PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEWAGE PUMP,5HP, 240/480V,3PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RZP1
  • Mfr. Model # 5RZP1
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 179.0 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 15 Ft. of Head 490
  • Base Material 303 Stainless Steel
  • GPM of Water @ 20 Ft. of Head 450
  • GPM of Water @ 25 Ft. of Head 400
  • GPM of Water @ 30 Ft. of Head 375
  • GPM of Water @ 40 Ft. of Head 295
  • GPM of Water @ 60 Ft. of Head 60
  • GPM of Water @ 50 Ft. of Head 180
  • Thermal Protection None
  • Includes Factory Wired for 480 Volts
  • Item Submersible Sewage Pump
  • Motor Type 3-Phase
  • Height 26-1/4"
  • Pump Body Material Cast Iron
  • Motor RPM 1,750
  • Pump Type Manual
  • Agency Compliance CUS
  • Diameter 16-3/4"
  • Input Phase AC 3
  • Discharge NPT 3"
  • Max. Liquid Temp. 104 Degrees F
  • Switch Type - Pumps No Switch Included
  • Max. Head - Pumps 64 ft.
  • Cord Length - Pumps 20 ft.
  • Voltage - Pumps 460 VAC
  • Impeller Material - Pumps Cast Iron
  • Amps - Pumps 23.60/11.80
  • Max. Diameter Solids 2-1/2"
  • Shaft Seal Material - Pumps Silicone Carbide
  • Item - Sewage Pumps Submersible Sewage Pump
  • Pump HP 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list