SEWAGE BASIN,INLET 4 IN,30 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEWAGE BASIN,INLET 4 IN,30 GAL.

ZOELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U346
  • Mfr. Model # 12U346
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.32 lbs

Technical Specs

  • Height 30"
  • Includes 4" FG HUB
  • Item Sewage Basin
  • Dia. 18"
  • Length 22"
  • Material of Construction Polyethylene
  • Width 22"
  • Inlet 4"
  • Basin Capacity 30.0 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list