Skip Content
SETTING TOOL MULTI-SET 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SETTING TOOL MULTI-SET 5/8IN

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXRT158
  • Mfr. Model # RT158
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1086
  • Shipping Weight 0.55 lbs

Product Details

Setting tool is a one-piece female anchor, ready for installation. Provides neat flush finish with high holding powers at relatively shallow embedment, 5/8 inch. Box quantity of 1.

Technical Specs

  • Item Multi-Set II Setting Tool
  • Application For Setting Drop-in Anchors
  • Package Quantity 25
  • Thread Size 5/8" -11
  • Construction Steel
  • Uses Red Head RM, SRM, SSRM, CL, RL 1/2" Drop-In Anchors

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List