Skip Content
SETTING TOOL MULTI-SET 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SETTING TOOL MULTI-SET 1/2IN

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXRT112
  • Mfr. Model # RT112
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1086
  • Shipping Weight 0.35 lbs

Product Details

Setting tool is a one-piece female anchor, ready for installation. Provides neat flush finish with high holding powers at relatively shallow embedment, 1/2 inch. Box quantity of 1.

Technical Specs

  • Item Multi-Set II Setting Tool
  • Package Quantity 50
  • Application For Setting Drop-in Anchors
  • Thread Size 1/2" -13
  • Uses Red Head RM, SRM, SSRM, CL, RL 1/2" Drop-In Anchors
  • Construction Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list