Skip Content
SETTING HAMMER,18 OZ,STEEL,LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SETTING HAMMER,18 OZ,STEEL,LEATHER

MALCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ELH4
  • Mfr. Model # 1ELH4
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Technical Specs

  • Features Polished And Beveled Heads, Use Face And Cheeks To Close Lock Seams
  • Item Setting Hammer
  • Overall Length 11-3/4"
  • Handle 1-pc. Alloy Forged Steel with Leather Grip
  • Meets/Exceeds -
  • Type -
  • Head Material One-Piece Alloy Forged Steel
  • Blade (1) Length 7/8"
  • Blade (1) Width 2"
  • Blade (2) Width 2-1/4
  • Blade (2) Length 7/8"
  • Head Length 5-1/2"
  • Head Weight 18 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list