Skip Content
SETSCREW SKT HD 3/8-16X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SETSCREW SKT HD 3/8-16X1-1/2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SC37C150
  • Mfr. Model # 1SC37C150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.2 lbs

Product Details

18.8 stainless steel socket set screw, cup point. Size 3/8-16 x 1-1/2 inches.

Technical Specs

  • Item Socket Set Screw
  • Material 18-8 Stainless Steel
  • Thread Length 1-1/2"
  • Dia./Thread Size 3/8"-16
  • System of Measurement Inch
  • Thread Dia. 3/8"
  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw
  • Material Grade 18-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list