Skip Content
SETSCREW 316SS 5/8X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SETSCREW 316SS 5/8X1-1/2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS2SC62C150
  • Mfr. Model # 2SC62C150
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 999
  • Shipping Weight 89.0 lbs

Product Details

Set screw, socket, 316 stainless steel, cup point. Size 5/8-11 x 1-1/2 inches.

Technical Specs

  • Thread Length 1-1/2"
  • Material 316 stainless steel
  • Thread Dia. 5/8"
  • Item Screw Set
  • System of Measurement Inch
  • Dia./Thread Size 5/8"-11
  • Basic Material Stainless Steel
  • Material Grade 316
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list