Skip Content
SET WRENCH COMBO ES MM 14PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET WRENCH COMBO ES MM 14PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1200MES14
  • Mfr. Model # 1200MES14
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 65
  • Shipping Weight 2.14 lbs

Technical Specs

  • Finish Full Polish
  • Includes Tool Roll
  • Item Combination Wrench Set
  • Number of Pieces 14
  • SAE or Metric Metric
  • Wrenches Included 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
  • Head Angle 15 Degrees
  • Number of Points 12
  • Range of Lengths 1/4" to 3/4"
  • Wrench Style Extra Short
  • Standards ASME B107.100
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list