SET WRENCH COMBO ES INCH 11PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET WRENCH COMBO ES INCH 11PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1200ES11
  • Mfr. Model # 1200ES11
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 65
  • Shipping Weight 1.55 lbs

Technical Specs

  • Finish Full Polish
  • Includes Tool Roll
  • Item Combination Wrench Set
  • Number of Pieces 11
  • SAE or Metric SAE
  • Number of Points 12
  • Wrench Style Extra Short
  • Range of Lengths 1/4" - 3/4"
  • Standards ASME B107.100-2035
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list