Skip Content
SET WRENCH COMBINATION 5/16-1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SET WRENCH COMBINATION 5/16-1-1/4IN

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM25-642
  • Mfr. Model # 25-642
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.25 lbs

Technical Specs

  • Item Combination Wrench Set
  • Finish Full Polish
  • Number of Pieces 15
  • Head Angle 15 Degrees
  • Wrenches Included 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4"
  • Wrench Style Standard
  • Number of Points 12
  • SAE or Metric SAE
  • Includes Vinyl Pouch
  • Standards ANSI
  • Range of Lengths 4" - 12-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list