SET WR IGNITION 9 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET WR IGNITION 9 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3200D
  • Mfr. Model # 3200D
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 68
  • Shipping Weight 0.47 lbs

Product Details

9 piece ignition set in a roll pouch. Wrenches 13/16 inch to 3/8 inch. Angle nose pliers.

Technical Specs

  • Finish Satin
  • Includes Vinyl Pouch, Midget Pliers
  • Number of Pieces 9
  • Item Ignition Wrench Set
  • SAE or Metric SAE
  • Range of Lengths 3" - 5-1/2"
  • Head Angle 15 deg., 60 deg.
  • Standards ANSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list