SET WR IGNITION 13 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET WR IGNITION 13 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3200C
  • Mfr. Model # 3200C
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 68
  • Shipping Weight 0.6 lbs

Product Details

13 piece ignition set. 8 wrenches 13/64 inch to 3/8 inch. Pliers, gauge set and point file. Screwdriver and screwdriver starter.

Technical Specs

  • Includes Vinyl Pouch, Point File, Screwdrivers, Screw Starter, Pliers and Ignition Gauge Set
  • Finish Satin
  • Item Ignition Wrench Set
  • Number of Pieces 13
  • Head Angle 15 deg., 60 deg.
  • Range of Lengths 3" - 5-1/2"
  • SAE or Metric SAE
  • Standards ANSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list