SET WR FLARE NUT RATCHET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET WR FLARE NUT RATCHET

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3800A
  • Mfr. Model # 3800A
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 71
  • Shipping Weight 1.95 lbs

Product Details

7-piece SAE flare nut wrench set. Sizes 3/8 inch - 3/4 inch. Black oxide finish.

Technical Specs

  • Item Flare Nut Ratcheting Wrench Set
  • Includes Vinyl Pouch
  • Number of Pieces 7
  • Finish Black Oxide
  • SAE or Metric SAE
  • Number of Points 12
  • Range of Lengths 5-11/16" - 9-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list