Skip Content
SET WR COMB SRT MM 16PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET WR COMB SRT MM 16PC

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM39.JE16T
  • Mfr. Model # FM39.JE16T
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Finish Satin
  • Includes Canvas Pouch
  • SAE or Metric Metric
  • Item Combination Wrench Set
  • Number of Pieces 16
  • Wrenches Included 6-Pt: 3.2, 4, 5, 5.5 And 12-Pt: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17mm
  • Number of Points 6, 12
  • Head Angle 15 Degrees
  • Wrench Style Standard
  • Range of Lengths 3-1/32 to 6-1/2"
  • Standards ISO 3318
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list