Skip Content
SET WR COMB FLEX 4 PC 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET WR COMB FLEX 4 PC 12

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1270B
  • Mfr. Model # 1270B
  • UNSPSC # 27113200
  • CATALOGUE PAGE # 70
  • Shipping Weight 1.54 lbs

Product Details

7 piece set: 3/8" - 3/4". 4 piece set: 7/16" - 5/8". In a roll pouch.

Technical Specs

  • Finish Satin
  • Includes Vinyl Pouch
  • Number of Pieces 4
  • SAE or Metric SAE
  • Item Combination Wrench Set
  • Wrenches Included 7/16, 1/2, 9/16, 5/8"
  • Standards ANSI
  • Number of Points 12
  • Head Angle 15 Degrees
  • Wrench Style Anti-Slip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Range of Lengths 6-7/8" - 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list