SET WR COMB 15PC 12PT METRIC-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET WR COMB 15PC 12PT METRIC-TETH

PROTO

Web Price : $2,250.19 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1200P-MASD-TT
  • Mfr. Model # J1200P-MASD-TT
  • UNSPSC # 27111729
  • CATALOGUE PAGE # 73
  • Shipping Weight 12.53 lbs

Product Details

Tethered for safe use at heights. Satin finish provides corrosion resistance and a slip resistant grip. 12 point box end allows for fine indexing. Meets/exceeds ASME B107.100. Set includes: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4".

Technical Specs

  • Finish Satin
  • Includes Pouch
  • Item Tethered Wrench Set
  • Number of Pieces 15
  • SAE or Metric Metric
  • Standards ASME B107.100
  • Number of Points 12
  • Range of Lengths 5-5/32" - 16-59/64"
  • Tether Capable Tether Ready

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list