Skip Content
SET WR COMB 15 PC 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET WR COMB 15 PC 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1200FASD
  • Mfr. Model # 1200FASD
  • UNSPSC # 27111729
  • CATALOGUE PAGE # 65
  • Shipping Weight 11.85 lbs

Product Details

15 piece 12 point SAE combination wrench set in a roll pouch. Sizes: 5/16 inch to 1-1/4 inches. With ASD anti-slip design to prevent slippage and damage to fasteners.

Technical Specs

  • Includes Vinyl Pouch
  • Finish Satin
  • Item Combination Wrench Set
  • Number of Pieces 15
  • SAE or Metric SAE
  • Wrenches Included 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
  • Standards ASME B107.100
  • Head Angle 15 deg.
  • Number of Points 12
  • Range of Lengths 5-3/8" - 16-7/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Style Anti-Slip

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list