Skip Content
SET WR BOX RATCHETING 5 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET WR BOX RATCHETING 5 P

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1190A
  • Mfr. Model # 1190A
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 71
  • Shipping Weight 1.7 lbs

Product Details

5 piece 12 point SAE ratcheting wrench set in a roll pouch. Sizes 1/4 inch to 7/8 inch.

Technical Specs

  • Accessories Vinyl Pouch
  • Finish Full Polish
  • Number of Pieces 5
  • Item Ratcheting Box Wrench Set
  • SAE or Metric SAE
  • Reversing No
  • Wrenches Included 1/4" x 5/16", 3/8" x 7/16", 1/2 x 9/16", 5/8" x 11/16", 3/4" x 7/8"
  • Number of Points 12
  • Flexible Head No
  • Standards ANSI
  • Number of Geared Teeth 72
  • Offset 0 deg.
  • Min. Arc Swing 5 deg.
  • Wrench Style Reversible, Box End
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list