Skip Content
SET WR ADJUSTABLE CLIK-ST-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET WR ADJUSTABLE CLIK-ST-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT790TT
  • Mfr. Model # 790TT
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 73
  • Shipping Weight 3.38 lbs

Product Details

Tethered for safe use at heights. Satin finish provides corrosion resistance and a slip resistant grip. Clik-Stop(R) locking design holds the moving jaw of an adjustable wrench in place when the wrench is in use. Extra wide jaw capacity. Includes: 8", 10" and 12" wrenches.

Technical Specs

  • Item Tethered Adjustable Wrench Set
  • Finish Satin
  • Number of Pieces 3
  • Material Steel
  • Overall Length 8 - 12"
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Wrench Nominal Length 8", 10", 12"
  • Adjustable Wrench Grip Style Plain
  • Wrench Handle End Style Hang Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list