SET WESTWARD MULTIDRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SET WESTWARD MULTIDRIVE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4YP78
  • Mfr. Model # 4YP78
  • UNSPSC # 27113200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.6 lbs

Technical Specs

  • Item Socket Set
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Pieces 204
  • SAE or Metric SAE, Metric
  • Includes 1/4" Drive: Quick-Release Ratchet (5-1/2" Length), 3" Extension 3/8" Drive: Quick-Release Ratchet (7-3/4" Length), Spinner Handle, 3" Extension, 5/8 and 13/16" Spark Plug Sockets, 3/8 Female x 1/4" Male Adapter 1/2" Drive: Quick-Release Ratchet (8-3/4" Le

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list