SET TORX BIT 3/8 DR 8 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET TORX BIT 3/8 DR 8 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5239C
  • Mfr. Model # 5239C
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 28
  • Shipping Weight 1.1 lbs

Product Details

8 piece 3/8 inch drive Torx bit socket set. Sizes T15, T20, T25, T27, T30, T40, T45, T50 on a socket bar.

Technical Specs

  • Item Torx(R) Bit Socket Set
  • Includes (2) Extensions, (1) Handles, (1) Ratchets, (24) Sockets, (1) Universal Joint
  • Number of Pieces 8
  • SAE or Metric SAE
  • Drive Size 3/8"
  • Finish Full Polished
  • Sockets Included T15, T20, T25, T27, T30, T40, T45, T50
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Forged Alloy Steel
  • Drive Type Square
  • Tip Type Torx

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list