SET TOOL MECHANICS 70 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SET TOOL MECHANICS 70 PC

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSCTK70MP
  • Mfr. Model # CTK70MP
  • UNSPSC # 27113200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.36 lbs

Technical Specs

  • Includes 1/4 In. and 3/8 In. Quick-Release Ratcheting Drives
  • Item Tool Set with Hard Case and Wrap
  • Number of Pieces 70
  • Number of Sockets/Accs. 70
  • Drive Size 1/4", 3/8"
  • SAE or Metric SAE, Metric
  • Number of Screwdrivers 0
  • Number of Pliers 0
  • Primary Application General Purpose
  • Number of Wrenches 0
  • Number of Striking Tools 0
  • 1/4 In. Drive Sockets/Accs. Included (72) Tooth Quick-Release Ratchet Drive: (1) 3" Extension: (16) 6-Point Sockets: 3/16", 7/32, 1/4", 9/32, 5/16", 11/32, 3/8", 7/16", 5, 6, 7, 8, 9, 10, 11, 12mm: (1) 3/8" (Female) to 1/4" (Male) Adapter: (12) Combination Wrenches: 3/8", 7/16", 1/2", 9/16",
  • Number of Miscellaneous Tools 0
  • 3/8 In. Drive Sockets/Accs. Included (72) Tooth Quick-Release Ratchet Drive: (1) 3" Extension: (16) 12-Point Sockets: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 10, 11, 12, 13, 14, 15, 17, 19mm
  • Number of Consumable Parts 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list