SET TOOL KOMPKT KRFTFRM INSLTD 7PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET TOOL KOMPKT KRFTFRM INSLTD 7PC

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA003473
  • Mfr. Model # 05003473001
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 212
  • Shipping Weight 0.65 lbs

Product Details

Rated 1,000 V AC, 6 inch black point blades. Includes: handle, 2 slot, #1 and #2 Phillips, #1 and #2 square blades.

Technical Specs

  • Includes Slotted 9/64", 7/32", Phillips #1, #2, Square #1, #2, Handle, Pouch
  • Number of Pieces 7
  • Standards IEC 60900
  • Item Insulated Multi-Bit Screwdriver
  • Drive Size 9 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list