Skip Content
SET TOOL ASSORTED STNLS 25PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET TOOL ASSORTED STNLS 25PC

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA071118
  • Mfr. Model # 071118
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.98 lbs

Product Details

Wera stainless tool case includes a 6 piece screwdriver set (Slotted and Phillips), a piece MM Hex-key set (with ball-point keys for use in obstructed areas), and a 10 piece stainless bit and adaptor set. Stainless steel and designed to reduce corrosion on stainless fasteners.

Technical Specs

  • Number of Pieces 25
  • Includes Screwdrivers: Slotted 1/8" x 3-1/8", 1/4" x 6", Phillips #1 x 3-1/8", #2 x 4", Pozidrive PZ1 x 3-1/8": Hex Keys 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 1/4, 5/16, 3/8": Insert Bits: Phillips #2 x 1", Pozidrive PZ1 x 1", (2) PZ2 x 1": Torx T10 x 1", T15 x 1", T20 x 1", T25 x 1", T30 x 1": Bit Adapter and Holder, Tool Case
  • Item General Purpose Tool Set
  • Tool Storage Type Included Case

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list