SET TAP/HEX KEY 66 PC METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET TAP/HEX KEY 66 PC METRIC

IRWIN HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW97312
  • Mfr. Model # 97312
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.76 lbs

Product Details

66-piece tap/hex key set, metric.

Technical Specs

  • Includes Adjustable/Nonadjustable T-Handle Tap Wrench, Adjustable and Plain Die Stock, 2-in-1 Tap Wrench, 16 Leaf Metric Thread Gauge, Plastic Case
  • Item Tap and Hex Die Set
  • Number of Pieces 66
  • Thread Type BSP, Metric
  • Tap Wrench Number 12473, 311088, 12498, 12450
  • Finish Plain
  • Sizes Included M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, M14x1.25, M14x1.5, M14x2, M16x1.5, M16x2, M18x1.5, M18x2.5, M20x2.5, M22x1.5, M24x2, M24x3, 1/8" - 28
  • Standards ASME/ANSI B94.9-1987
  • Thread Direction Right Hand
  • Size Range M3 to M24
  • Tap Dimension Type Metric
  • Tap Chamfer Plug, Taper
  • Tap Material Carbon Steel
  • Die Shape Hex Fixed
  • Die Material Carbon Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list