Skip Content
SET TAP ADAPTOR 2 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET TAP ADAPTOR 2 PC

IRWIN HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW3095001
  • Mfr. Model # 3095001
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Product Details

2-piece tap adaptor set.

Technical Specs

  • Includes 2 Adjustable Tap Sockets with 3/8" Acceptance and Tap Range from #6 to 1/2"
  • Material Carbon Steel
  • Item Tap Adaptor
  • Number of Pieces 2
  • Features Adaptors Feature a 3/8" Square Drive to Accommodate Socket Wrench or Extension
  • Finish Plain
  • SAE or Metric SAE
  • Size/Range #6 - 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list