Skip Content
SET STENCIL NUMBER 15 PC BRASS 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET STENCIL NUMBER 15 PC BRASS 2 IN

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH10011
  • Mfr. Model # 10011
  • UNSPSC # 44111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Brass interlocking stencil. Durable for long lasting service. Cleans up easily with paint solvent. Stencils slide together & come apart easily. 33 pieces: ABCDEFGHIJKLMNOPQRSTUVWXYZ&, plus (1) beginner, (1) period ender, (1) spacer, (1) comma, (1) dash &

Technical Specs

  • Item Brass 15 Piece Single Number Set
  • Includes (1) Each 1 Through 9, (2) Zeros, (1)Beginner, (1)Plain Ender, (1)Dash, (1)Period
  • Thickness 0.012"
  • Material Durable Brass
  • Character Numbers
  • Character Height 2"
  • Character Type Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list