SET STENCIL LETTER 33 PC BRASS 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET STENCIL LETTER 33 PC BRASS 3 IN

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH10033
  • Mfr. Model # 10033
  • UNSPSC # 44111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Product Details

Brass interlocking stencil. Durable for long lasting service. Cleans up easily with paint solvent. Stencils slide together & come apart easily. 33 pieces: ABCDEFGHIJKLMNOPQRSTUVWXYZ&, plus (1) beginner, (1) period ender, (1) spacer, (1) comma, (1) dash &

Technical Specs

  • Item Brass 33 Piece Single Letter Sets
  • Thickness 0.012"
  • Material Durable Brass
  • Includes All letters (26 pieces A-Z), (1)Beginner, (1)Period Ender, (1)Comma, (1)Dash, (1)Period, (1)Apostrophe, (1)
  • Character Letters
  • Character Height 3"
  • Character Type Letters, Punctuation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list