Skip Content
SET STARTER AIRCRAFT MAINTENANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET STARTER AIRCRAFT MAINTENANCE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTTS0116AIR
  • Mfr. Model # TS0116AIR
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.6 lbs

Technical Specs

  • Item Aircraft Maintenance Starter Set
  • Number of Sockets/Accs. 43
  • Number of Pieces 116
  • Drive Size 1/4", 3/8", 1/2"
  • Wrenches Included 12-Point ASD Combination SAE- 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8 and 1-1/4", 10" Adjustable Clik Stop
  • Pliers Included Power Track II 9-9/16", Slip Joint w/Grip, Wire Strippers, Needle Nose w/Cutter, 7" Locking Straight, Duckbill w/Grip, Aviation Snips- Left, Right and Straight, Offset Screwdrivers- 4-5/8" and 4-3/4", Plier Wire Twister 9 Reverse, Punch and Chisel Holder
  • Recommended Tool Boxes 1AC47 Tool Box
  • Striking Tools Included 16 Oz Soft Face Hammer, 8 Oz Ball Pein Hammer, 3/8" Center Punch, 3/16 and 1/8" Pin Punches, 1/8" Starting Punch, 5/8" Cold Chisel
  • Number of Pliers 11
  • Number of Screwdrivers 23
  • Miscellaneous Tools Included Flashlight, High Tension Hacksaw, Tape Rule 1/2" x 12 Ft, Rectangular Inspection Mirror, Telescopic Magnetic Retriever, Flexible Retriever, Flex Nylon Handle, 25 Blade feeler Gauge Set, 7 PcHex Key Set
  • Number of Wrenches 16
  • Number of Striking Tools 8
  • Number of Miscellaneous Tools 15
  • 1/4 In. Drive Sockets/Accs. Included 12 Point Deep SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16", 12 Point Standard SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16", Extensions 2" and 6", Universal Joint, Socket Driver, Ratchet
  • Screwdrivers Included Round Shank Standard Slotted Stubby- 1/4 x 1 1/2, 1/4 x 4 and 5/16 x 6", Round Shank Cabinet- 3/16 x 3, 3/16 x 4 and 3/16 x 5", Phillips #1 x 3, #2 x 1 9/16, #2 x 4 and #3 x 6", Phillips Magnetic Bits- #1 x 1 and #2 x 1", Slotted Insert Bits- 5/32 x 1" and 1/4 x 1", Nut Setters- 3/16 x 1 1/2, 1/4 x 1 1/2, 9/32 x 1 1/2, 5/16 x 1 1/2, 11/32 x 1 1/2 and 7/16 x 1 1/2", Magnetic Ratcheting Screwdrive
  • 3/8 In. Drive Sockets/Accs. Included 12 Point Standard SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8", 3/8" Female x 1/2" Male Adapter, Extensions- 3, 6 and 12", Hinge Handle 7 7/8" L, Universal Joint, Speeder Handle, Ratchet
  • 1/2 In. Drive Sockets/Accs. Included 6 Point Deep SAE- 7/8"
  • SAE or Metric SAE
  • Primary Application Aircraft Maintenance
  • Number of Consumable Parts 0
  • Tool Storage Included Yes
  • Tool Storage Type Included Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list