Skip Content
Discontinued with Replacement
SET SQUARE COMBINATION 12IN(4R) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SET SQUARE COMBINATION 12IN(4R)

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT180-905U
  • Mfr. Model # 180-905U
  • UNSPSC # 27111800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18100.0 lbs
Suggested Replacement Product
COMBINATION SQUARE SET 4R 12IN

Price: NA

Product Details

Combination four-piece square set is used for layout, set-up, checking heights and depths, and setting angles. Also used as squares, centre gauges, bevel protractors, rules and straight edges. Protractor head is non-hardened cast.

Technical Specs

  • Features Reversible Lock Bolts, Spirit Level, Machine Divided Blade
  • Graduations 8ths/16ths/32nds/64ths
  • Blade Length (In.) 12
  • Finish Smooth Black Enamel
  • Includes Combination Blade
  • Item Combination Square Set
  • Number of Pieces 4
  • Head Type Square, Center, Protractor
  • Size 12"
  • Blade Material Tempered Steel
  • Graduation Type 4R
  • Head Material Hardened Cast Iron
  • Blade Finish Satin Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list