SET SOCKET UNIVERSAL 7PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SET SOCKET UNIVERSAL 7PC

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM19-894
  • Mfr. Model # 19-894
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Finish Nickel Chrome
  • Item Impact Socket Set
  • Number of Pieces 7
  • Drive Size 3/8"
  • SAE or Metric
  • Sockets Included 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
  • Std. Socket Point Styles Included 6
  • Measurement Type SAE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list