Skip Content
SET SOCKET UNIV 3/8 DR 10MM 19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SOCKET UNIV 3/8 DR 10MM 19MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMSKU38611
  • Mfr. Model # MSKU38611
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 16
  • Shipping Weight 1.8 lbs

Product Details

11 piece 3/8 inch drive Universal Joint socket Set comes with a high impact case. 6 point sockets. Open stock available.

Technical Specs

  • Item Universal joint Socket Set
  • Drive Size 3/8"
  • Number of Pieces 11
  • Includes High Impact Case
  • Sockets Included 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
  • Std. Socket Point Styles Included 6
  • Measurement Type Metric
  • Ratchets Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list