Skip Content
SET SOCKET OIL FILTER 6PC 3/8DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SOCKET OIL FILTER 6PC 3/8DR

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT41890
  • Mfr. Model # 41890
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.16 lbs

Technical Specs

  • For Use With GM, Saturn, VW, Volvo, Ford, Cadillac, BMW, Dodge Cummins Fuel Filter Housing, Vauxhall
  • Application Oil Filter Removal
  • Capacity 24mm, 27mm, 29mm, 32mm, 36mm, 38mm
  • Item Oil Filter Socket Set
  • Includes 6 Sockets
  • Material Alloy Steel
  • Type 3/8 Drive Socket Set
  • Socket Sizes (In.) 24mm, 27mm, 29mm, 32mm, 36mm, 38mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list