SET SOCKET IMPACT 3/8DR 15PC DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET SOCKET IMPACT 3/8DR 15PC DE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT72116
  • Mfr. Model # 72116
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 46
  • Shipping Weight 5.75 lbs

Product Details

3/8 inch drive SAE impact socket set. deep 6 point sockets 1/4 inch - 1 inch, on a socket rail. 15-piece set.

Technical Specs

  • Finish Black Oxide
  • Item Socket Set
  • Includes 17" Socket Bar, (15) Socket Clips
  • Number of Pieces 15
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Standards ASME B107.2
  • Sockets Included 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"
  • Deep Socket Point Styles Included 6
  • Features Minimizing Slippage
  • Drive Type Square
  • Socket Type 6 Pt Deep
  • Connection Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list