SET SOCKET IMPACT 3/8DR 11PC ME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET SOCKET IMPACT 3/8DR 11PC ME

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT72212
  • Mfr. Model # 72212
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 46
  • Shipping Weight 2.71 lbs

Product Details

11-piece deep metric impact socket set. Sizes: 7 - 17 mm. 3/8 inch drive.

Technical Specs

  • Item Metric Deep Impact Socket Set
  • Finish Black Oxide
  • Includes (11) Impact Sockets Individual, (2) Socket Holder
  • Number of Pieces 11
  • SAE or Metric Metric
  • Drive Size 3/8"
  • Sockets Included 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm
  • Standards Federal Specification GGG-W-660A, ANSI B107.2
  • Deep Socket Point Styles Included 6
  • Std. Socket Point Styles Included 6
  • Features Minimizing Slippage
  • Drive Type Square
  • Socket Type 6 Pt Deep
  • Connection Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list