Skip Content
SET SOCKET IMPACT 3/8DR 11PC ME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SOCKET IMPACT 3/8DR 11PC ME

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT72202
  • Mfr. Model # 72202
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 46
  • Shipping Weight 1.14 lbs

Product Details

3/8 inch drive metric impact socket set. 6 point sockets 7 mm - 17 mm, on a socket rail. 11-piece set.

Technical Specs

  • Includes 9" Socket Bar, (11) Socket Clips
  • Finish Black Oxide
  • Number of Pieces 11
  • Drive Size 3/8"
  • SAE or Metric Metric
  • Item Socket Set
  • Sockets Included 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17 mm
  • Standards Federal Specification GGG-W-660A, ANSI B107.2
  • Std. Socket Point Styles Included 6
  • Features Minimizing Slippage
  • Drive Type Square
  • Socket Type 6 Pt Std
  • Connection Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list