Skip Content
SET SOCKET IMPACT 1/4DR 11PC ME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SOCKET IMPACT 1/4DR 11PC ME

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT69212
  • Mfr. Model # 69212
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 44
  • Shipping Weight 1.36 lbs

Product Details

Deep metric impact socket set. Sizes 5 - 15 mm. 1/4 inch drive.

Technical Specs

  • Finish Black Oxide
  • Drive Size 1/4"
  • Includes 9" Socket Bar, (11) Socket Clips
  • Item Socket Set
  • Number of Pieces 11
  • SAE or Metric Metric
  • Sockets Included 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
  • Standards ASME B107.33M
  • Deep Socket Point Styles Included 6
  • Features Minimizing Slippage
  • Socket Type 6 Pt Deep
  • Drive Type Square
  • Connection Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list